Zoro Homepage

SURFACE PRO 9 I7/16/256CM SC EN/XD/ES US/CANADA HDWR COMMERCIAL GRAPHITE

  • Mfr # QIM-00017

  • Zoro # G315665434


product price: $1,699.99
/ea
Free Shipping & Returns

Key Features

Megapixels - Main Camera
10 Megapixel
Internal Memory Size
16 GB
Screen Size
13
Battery Life
15.50 Hours
HD Resolution
1080p HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIM-00017
Zoro #
G315665434
UPC #
196388076710
Country of Origin
China

Dimensions

Internal Memory Size
16 GB
Screen Size
13

Details

Megapixels - Main Camera
10 Megapixel
Battery Life
15.50 Hours
HD Resolution
1080p HD

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.