SURFACE PRO 9 I7/16/512CM SC EN/XD/ES US/CANADA HDWR COMMERCIAL PLATINUM

  • Mfr # QIY-00001

  • Zoro # G515665432


product price: $2,236.99
/ea
Free Shipping & Returns

Key Features

Battery Life
15.50 Hours
Internal Memory Size
512 GB
Megapixels - Main Camera
10 Megapixel
Screen Size
13"
HD Resolution
2880 x 1920
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIY-00001
Zoro #
G515665432
UPC #
196388064328
Country of Origin
China

Dimensions

Internal Memory Size
512 GB
Screen Size
13"

Details

Battery Life
15.50 Hours
Megapixels - Main Camera
10 Megapixel
HD Resolution
2880 x 1920

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.