Shop MICROSOFT
See all product information
Create Account
SURFACE PRO FOR BUSINESS 13IN 5G 12TH ED INTEL CU5/32/256 PLATINUM 1 L
- Mfr # EP2-54491
- Zoro # G223959564
product price:Â
$
4,612.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Power Source
Battery
Contrast Ratio
1300:1
Bluetooth
Yes
Sensor Type
Gyro Sensor
Aspect Ratio
3:2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-54491
- Zoro #
- G223959564
- UPC #
- -
- Country of Origin
- Viet Nam
- Power Source
- Battery
- Contrast Ratio
- 1300:1
- Bluetooth
- Yes
- Sensor Type
- Gyro Sensor
- Aspect Ratio
- 3:2
- Processor Speed
- 2.20 GHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.