Zoro Homepage

SURFACE THUNDERBOLT 4 DOCK CM SC EN/XD/XX US/CANADA COMMERCIAL BLACK

  • Mfr # T8I-00001

  • Zoro # G814873781


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Includes
Docking Station, 165W Power Supply
Width
2.95 in
Color
Black
Watts
165 W
Height
5.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8I-00001
Zoro #
G814873781
UPC #
196388142200
Country of Origin
United States

Dimensions

Width
2.95 in
Height
5.91 in
Depth
0.84 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.