Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAA Pro 10 I7/16/256 Platinum GOVT

  • Mfr # XHM-00001

  • Zoro # G616425331


product price: $2,538.99
/ea
Free Shipping & Returns

Key Features

Megapixels - Main Camera
10.5 Megapixel
Internal Memory Size
256 GB
Battery Life
19 Hours
Screen Size
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHM-00001
Zoro #
G616425331
UPC #
196388000000
Country of Origin
Taiwan, Province of China

Dimensions

Internal Memory Size
256 GB
Screen Size
13"

Details

Megapixels - Main Camera
10.5 Megapixel
Battery Life
19 Hours

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.