Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAA Pro 10 I7/64/1TB Platinum GOVT

  • Mfr # Y8A-00001

  • Zoro # G816425377


product price: $4,133.99
/ea
Free Shipping & Returns

Key Features

Megapixels - Main Camera
10.5 Megapixel
Battery Life
19 Hours
HD Resolution
2880 x 1920
Screen Size
13"
Internal Memory Size
64 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y8A-00001
Zoro #
G816425377
UPC #
196388000000
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
13"
Internal Memory Size
64 GB

Details

Megapixels - Main Camera
10.5 Megapixel
Battery Life
19 Hours
HD Resolution
2880 x 1920

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.