Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAA PRO 11 13IN INTEL CU5/16/256 TAA SC PLATINUM

  • Mfr # EP2-20897

  • Zoro # G416131326


product price: $2,141.79
/ea
Free Shipping & Returns

Key Features

Screen Refresh Rate
120 Hz
HD Resolution
2880 x 1920
Family Code
Surface Pro 11
Screen Size
13
Battery Life
14 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2-20897
Zoro #
G416131326
UPC #
196388452279
Country of Origin
China

Dimensions

Screen Size
13
Internal Memory Size
256 GB

Details

Screen Refresh Rate
120 Hz
HD Resolution
2880 x 1920
Family Code
Surface Pro 11
Battery Life
14 Hours
Megapixels - Main Camera
10 Megapixel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.