Zoro Homepage

TAA PRO 11 13IN INTEL CU7/16/1TCMTAA SC PLATINUM

  • Mfr # EP2-20883

  • Zoro # G016130484


product price: $2,564.99
/ea
Free Shipping & Returns

Key Features

Screen Refresh Rate
120 Hz
Internal Memory Size
1 TB
HD Resolution
2880 x 1920
Battery Life
14 Hours
Screen Size
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2-20883
Zoro #
G016130484
UPC #
196388452132
Country of Origin
Taiwan, Province of China

Dimensions

Internal Memory Size
1 TB
Screen Size
13

Details

Screen Refresh Rate
120 Hz
HD Resolution
2880 x 1920
Battery Life
14 Hours
Megapixels - Main Camera
10 Megapixel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.