Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAA PRO 11 13IN INTEL CU7/16/256 TAA SC BLACK

  • Mfr # EP2-20900

  • Zoro # G616131362


product price: $2,445.99
/ea
Free Shipping & Returns

Key Features

Battery Life
14 Hours
Screen Size
13
Megapixels - Main Camera
10 Megapixel
Internal Memory Size
256 GB
HD Resolution
2880 x 1920
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2-20900
Zoro #
G616131362
UPC #
196388452309
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
13
Internal Memory Size
256 GB

Details

Battery Life
14 Hours
Megapixels - Main Camera
10 Megapixel
HD Resolution
2880 x 1920
Screen Refresh Rate
120 Hz
Family Code
Surface Pro 11

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.