Zoro Homepage

TAA PRO 11 13IN INTEL CU7/16/512 TAA SC PLATINUM

  • Mfr # EP2-20903

  • Zoro # G916131727


product price: $2,177.99
/ea
Free Shipping & Returns

Key Features

Family Code
Surface Pro 11
HD Resolution
2880 x 1920
Screen Size
13
Internal Memory Size
16 GB
Megapixels - Main Camera
10 Megapixel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2-20903
Zoro #
G916131727
UPC #
196388452330
Country of Origin
China

Dimensions

Screen Size
13
Internal Memory Size
16 GB

Details

Family Code
Surface Pro 11
HD Resolution
2880 x 1920
Megapixels - Main Camera
10 Megapixel
Battery Life
14 Hours
Screen Refresh Rate
120 Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.