Zoro Homepage

USB C Travel Hub Black

  • Mfr # SWV-00001

  • Zoro # G211894730


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Number of HDMI Ports
1
Number of USB 3.2 Gen 2 Type-A Ports
1
VGA
Yes
Color
Black
Number of USB 3.1 Gen 2 Type-C Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWV-00001
Zoro #
G211894730
UPC #
-
Country of Origin
China

Details

Number of HDMI Ports
1
Item
Docking Station
Number of USB 3.2 Gen 2 Type-A Ports
1
VGA
Yes
Color
Black
Number of USB 3.1 Gen 2 Type-C Ports
1
Supported Resolutions
3840 x 2160
USB Type-C Detail
1 USB-C 3.2 Gen 2 port (10Gbps data transfers and pass-through accessory charging)
Connectivity Technology
Wired
Number of RJ-45 Ports
1
Screen Mode Supported
4K
Brand Compatibility
Google
Host Interface
USB Type C
Number of USB Type-A Ports
1
HDMI Version
HDMI 2
HDMI
Yes
Number of USB Type-C Ports
1
OS Supported
ChromeOS, Android, Windows, macOS
Device Supported
Notebook
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet

Description

USB C Travel Hub Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.