Zoro Homepage
This item is Discontinued.
Microsoft Wireless Comfort Desktop 5050 Black with Mouse (PP4-00001) PP4-00002

Wireless Comfort Desktop 5050 Black with Mouse (PP4-00001) (Discontinued)

  • Mfr # PP4-00002
  • Zoro # G805306717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP4-00002
Zoro #
G805306717
UPC #
885370993868
Country of Origin
China

Dimensions

Battery Size
AA
Keyboard/Keypad Height
1.47 in
Keyboard/Keypad Width
18.46 in
Pointing Device Width
2.77 in
Pointing Device Height
1.66 in
Keyboard/Keypad Depth
8.58 in
Pointing Device Depth
4.59 in

Details

Item
Keyboard & Mouse
Includes
Wireless Comfort Desktop 5050, USB Transceiver, (4) AA Alkaline Battery
Pointing Device Connectivity Technology
Wireless
Scroller Type
Scroll Wheel
Ergonomic Fit
Symmetrical
Pointing Device Host Interface
USB
Keyboard/Keypad Connectivity Technology
Wireless
Hot Keys
Email, Volume Down, Next Track, Previous Track, My Documents, Zoom In, Play/Pause, Mute, Internet Key, My Pictures, My Favorites, Calculator, My Music, Zoom Out, Volume Up, Stop
Keyboard/Keypad Host Interface
USB
Pointing Device Wireless Technology
RF
Device Supported
Computer
Keyboard/Keypad Wireless Technology
RF
Movement Detection
BlueTrack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.