Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrlss Mobile Mse 3500 Pink L2

  • Mfr # GMF-00278

  • Zoro # G811787418


product price: $28.39
/ea

Key Features

Color
Pink
Features
Battery Indicator
Compatible With
For Windows-based PC: 100 MB of RAM, Microsoft IntelliPoint Software Version 7.1For Macintosh PC: 30 MB of RAM, Microsoft IntelliPoint for Mac Software Version 7.1Operating Systems: Windows 7, Windows Vista, Windows XP with Service Pack 2 (excluding Windows XP 64-bit), Mac OS X v10.4.x - 10.6.x
Corded/Wireless
Wireless
Number of Buttons
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF-00278
Zoro #
G811787418
UPC #
-
Country of Origin
China

Dimensions

Battery Size
AA
Depth
3.8 in
Width
2.2 in
Battery Size Supported
AA
Height
1.6 in

Details

Item
Mouse
Color
Pink
Features
Battery Indicator
Compatible With
For Windows-based PC: 100 MB of RAM, Microsoft IntelliPoint Software Version 7.1For Macintosh PC: 30 MB of RAM, Microsoft IntelliPoint for Mac Software Version 7.1Operating Systems: Windows 7, Windows Vista, Windows XP with Service Pack 2 (excluding Windows XP 64-bit), Mac OS X v10.4.x - 10.6.x
Corded/Wireless
Wireless
Number of Buttons
3
Includes
Wireless Mobile Mouse 3500USB Receiver1 x AA Alkaline Battery
Number of Batteries
1
Device Supported
Computer
Host Interface
USB 2.0
Wireless Operating Frequency
2.40 GHz
Wireless Operating Distance
15 ft
Movement Resolution
1000 dpi
Scroller Type
Scroll Wheel
Green Environment Attribute
Environmentally Friendly
Wireless Technology
Radio Frequency
Ergonomic Fit
Symmetrical
Movement Detection
BlueTrack
Standards
CNC Certificate (Argentina), COFETEL Certificate (Mexico), ACMA Declaration of Conformity (Australia and New Zealand), ANRT Certificate (Morocco), ANATEL Certificate (Brazil), TRA Certificate (Oman), RSS-210 and IC ID, Certificate of Acceptance (Canada), MTC Certificate (Peru), SUBTEL Certificate (Chile), NTC Certificate (Philippines), EIP Pollution Control Mark, EPUP (China), ICT Certificate (Qatar), CMIIT Certificate (China), GOST and FAC Certificates (Russia), Indotel Certificate (Dominican Republic), CITC Letter (Kingdom of Saudi Arabia), NTRA Certificate (Egypt), Ratel Certificate (Serbia), R&TTE Declaration of Conformity, Safety and EMC (European Union), IDA Approval (Singapore), ICASA Certificate (South Africa), CONATEL Certificate (Honduras), BSMI and NCC Certificates (Taiwan), ETA Certificate (India), NTC SDoC Certificate (Thailand), POSTEL Certificate (Indonesia), CERT Certificate (Tunisia), MIC Certificate (Israel), UkrSEPRO Certificate (Ukraine), VCCI and TELEC Certificates (Japan), TRA Certificate (United Arab Emirates), TRC Certificate (Jordan), URSEC Certificate (Uruguay), KCC Certificate (Korea), FCC ID, Grant of Equipment Authorization (USA), MPT Certificate (Kuwait), UL and cUL Listed Accessory (USA and Canada), MOT Certificate (Lebanon), CONATEL Certificate (Venezuela), SIRIM Certificate (Malaysia), CB Scheme Certificate (International), ICTA Certificate (Mauritius)
Platform Supported
Mac, PC
Battery Chemistry
Alkaline
Pointing Device Wireless Technology
Radio Frequency
Environmentally Friendly
Yes
Pointing Device Wireless Operating Distance
15 ft
Pointing Device Connectivity Technology
Wireless
Compatible Devices
Computer
Movement Resolution (dpi)
1000
System Requirements
For Windows-based PC:100 MB of RAMMicrosoft IntelliPoint Software Version 7.1For Macintosh PC:30 MB of RAMMicrosoft IntelliPoint for Mac Software Version 7.1Operating Systems:Windows 7, Windows Vista, Windows XP with Service Pack 2 (excluding Windows XP 64-bit)Mac OS X v10.4.x - 10.6.x
Pointing Device Features
Battery Indicator
Interfaces
USB 2.0
Frequency
2.40 GHz

Description

Wrlss Mobile Mse 3500 Pink L2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.