Xbox Elite v2 Core White
Mfr # 4IK00001
Zoro # G412496344
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Includes
Battery
Button Color
Black
OS Supported
Windows 7
Platform Supported
iOS, Android, Xbox One, Xbox Series X, Xbox Series S, PC
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4IK00001
Zoro #
G412496344
UPC #
889842717068
Country of Origin
China
Details
Includes
Battery
Button Color
Black
OS Supported
Windows 7
Platform Supported
iOS, Android, Xbox One, Xbox Series X, Xbox Series S, PC
Material
Rubber
Color
White
USB Type-C
Yes
Features
Comfortable Grip; Rechargeable Battery
Connectivity Technology
Wireless, Cable
Buttons & Controls
Right trigger, Left trigger, Right bumper, Left bumper, A button, B button, D-pad, X button, Y button, 2 thumb sticks
Wireless Technology
Bluetooth
Item
Gaming Pad
USB
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.