Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 PACK 4OFF ROUND LACE

  • Mfr # LBP1R4

  • Zoro # G116020531


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Cable Manager Type
Cable Organizer
Color
Black
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBP1R4
Zoro #
G116020531
UPC #
656747031670
Country of Origin
Taiwan, Province of China

Details

Material
Aluminum
Cable Manager Type
Cable Organizer
Item
Cable Organizer
Color
Black
Number of Pieces
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.