Shop MID ATLANTIC LEGRAND AV
See all product information
Create Account
WALLMT RCKMT D RING CBL M
- Mfr # D-RING
- Zoro # G022961720
product price:Â
$
24.99
/ea
Key Features
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-RING
- Zoro #
- G022961720
- UPC #
- 656747004384
- Country of Origin
- China
- Material
- Steel
- Item
- Cable Organizer
- Color
- Black
Description
Organize patch cords and maintain a required bend radius. Available in a wide variety of styles to suit any application. The D-Ring provides a creative solution for adding individual D-Rings to a rack or on a wall using appropriate fasteners. For optimal performance, do not exceed a 50% fill rate when passing cables through cable rings. Constructed from 16-gauge steel, and finished in a durable black powder coat. Single ring mounts to walls or racks 7.5 square inches of cabling area with 50% recommended fill rate Example: based on recommendation, holds 120 Cat5e cables
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.