Zoro Homepage

Middle Atlantic 1 RU Brush Grommet Panel - 1U Rack Height - 1.8" Height

  • Mfr # BR1

  • Zoro # G113362566


product price: $86.45
/ea
Free Shipping & Returns

Key Features

Height
1.8 in
Depth
2.9 in
Material
Steel
Device Supported
Rack
Compatible Rack Height
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR1
Zoro #
G113362566
UPC #
656747056581
Country of Origin
Mexico

Dimensions

Height
1.8 in
Depth
2.9 in
Compatible Rack Height
1U

Details

Material
Steel
Device Supported
Rack
Item
Grommet Panel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.