Shop MID ATLANTIC LEGRAND
See all product information
Create Account
Middle Atlantic UTR1 - rack shelf - 1U
- Mfr # UTR1
- Zoro # G412493152
product price:Â
$
56.99
/ea
Key Features
Height
1.7 in
Width
19 in
Depth
10 in
Material
Steel
Rack Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UTR1
- Zoro #
- G412493152
- UPC #
- 656747023125
- Country of Origin
- Mexico
- Material
- Steel
- Features
- Vented
- Compatibility
- cUL, UL
- Ventilation
- Yes
- Series
- UTR
- Item
- Rack Shelf
- Color
- Black
- Form Factor
- Rack-mountable
Dimensions
- Height
- 1.7 in
- Width
- 19 in
- Depth
- 10 in
- Rack Width
- 19 in
- Rack Height
- 1U
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.