
Rubber Grommet - 3/4" x 1/4" x 1 1/4" x 1 5/8" x 7/16", PK 50
Mfr # OMAR-2568-50PK
Zoro # G9886071
product price:Â $27.79
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OMAR-2568-50PK
Zoro #
G9886071
UPC #
-
Country of Origin
United States
Description
Rough and sharp edges can wreak havoc on your wires and cables, but rubber grommets are the ideal solution as they are long wearing in addition to being abrasion and tear resistant.
Made of commercial grade rubber (SBR rubber, 60 durometer), our round rubber grommets can withstand temperatures up to 180F (82 C).
Inside Dia: 3/4"
Groove Width: 1/4"
Groove Dia: 1 1/4"
Outside Dia: 1 5/8"
Overall Thickness: 7/16"
Qty: 50
Made of commercial grade rubber (SBR rubber, 60 durometer), our round rubber grommets can withstand temperatures up to 180F (82 C).
Inside Dia: 3/4"
Groove Width: 1/4"
Groove Dia: 1 1/4"
Outside Dia: 1 5/8"
Overall Thickness: 7/16"
Qty: 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.