Pilot Spark Rod and UV Mount, Natural Gas, 6-7/32" L., Brute Pilot

  • Mfr # 1200350

  • Zoro # G6438131


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Gas Type
Natural Gas
Length (In.)
6-7/32"
Type
Brute Pilot
For Use With
HMA 2 & HMA 2A Direct Fired Gas Burners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200350
Zoro #
G6438131
UPC #
00694776817582
Country of Origin
United States

Dimensions

Length (In.)
6-7/32"

Details

Gas Type
Natural Gas
Item
Pilot Spark Rod and UV Mount
Type
Brute Pilot
For Use With
HMA 2 & HMA 2A Direct Fired Gas Burners

Description

Adaptor Pilot W/ Spark And Uv-Nat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.