Zoro Homepage
This item is Discontinued.
Middle Atlantic 10 Out, 15A, Meter, Corded PDT-1015C-M-NS

10 Out, 15A, Meter, Corded (Discontinued)

  • Mfr # PDT-1015C-M-NS
  • Zoro # G5251636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDT-1015C-M-NS
Zoro #
G5251636
UPC #
656747129797
Country of Origin
China

Dimensions

Cord Length
9 ft

Details

Product Type
Power Strip
Material
Aluminum
Color
Black Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.