100PC 10-32 RACK SCREWS W
Mfr # HP
Zoro # G615806353
product price: $44.99
/eaKey Features
Maximum Length
0.75 in
Maximum Notational Diameter
10
Fastener Type
Rack Screw
Threads Per Inch (TPI)
32
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP
Zoro #
G615806353
UPC #
656747008306
Country of Origin
United States
Dimensions
Maximum Length
0.75 in
Maximum Notational Diameter
10
Details
Item
Screw
Fastener Type
Rack Screw
Threads Per Inch (TPI)
32
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Head Type
Truss
Environmental Certification
GREENGUARD
Package Contents
10-32 Rack Screws - Truss-Head - 100 Count, Nylon Washer
Environmentally Friendly
Yes
Color
Black
Drive Type
Philips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.