100PC 10-32 SCREW W/CAPT.
Mfr # HW100
Zoro # G015806311
product price: $52.59
/eaKey Features
Maximum Notational Diameter
10
Fastener Type
Rack Screw
Maximum Length
0.75 in
Drive Type
Philips
Features
Black Oxide Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW100
Zoro #
G015806311
UPC #
656747008726
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Notational Diameter
10
Maximum Length
0.75 in
Details
Fastener Type
Rack Screw
Item
Screw
Drive Type
Philips
Features
Black Oxide Coated
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.