Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100PC 12-24 RACK SCREWS W

  • Mfr # HP-24

  • Zoro # G615806391


product price: $42.49
/ea

Key Features

Fastener Type
Rack Screw
Color
Black
Package Contents
HP-24 Rackmount Screw, Nylon Washers
Head Type
Truss
Maximum Notational Diameter
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-24
Zoro #
G615806391
UPC #
656747008313
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Notational Diameter
12
Maximum Length
0.62 in

Details

Fastener Type
Rack Screw
Item
Screw
Color
Black
Package Contents
HP-24 Rackmount Screw, Nylon Washers
Head Type
Truss
Threads Per Inch (TPI)
24
Drive Type
Philips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.