Zoro Homepage

12SP, CABINET FRAME RK, 18D

  • Mfr # CFR-12-18

  • Zoro # G414907893


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
19.3 in
Depth
18 in
Height
21.9 in
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFR-12-18
Zoro #
G414907893
UPC #
656747112690
Country of Origin
United States

Dimensions

Width
19.3 in
Depth
18 in
Height
21.9 in
Rack Width
19 in
Rack Depth
18 in
Rack Height
12U

Details

Item
Rack Frame
Material
Steel
Environmentally Friendly
Yes
Roof/Top Material Gauge
16
Maximum Weight Capacity
250 lb
Features
Adjustable Mounting Rails, Cable Management
Certifications & Standards
UL Standards Tested: UL1678
Assembly Required
Yes
Mounting
Rack
Finish
Powder Coated
Color
Black
Green Environmental Attribute
GREENGUARD
Series
CFR

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.