13 -18 ELEVATION KIT
Mfr # CLH-ELS-13/18
Zoro # G016553139
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Depth
2.2 in
Color
Black
Width
18.4 in
Environmental Certification
GREENGUARD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLH-ELS-13/18
Zoro #
G016553139
UPC #
656747186660
Country of Origin
United States
Dimensions
Depth
2.2 in
Width
18.4 in
Height
5 in
Details
Material
Steel
Color
Black
Environmental Certification
GREENGUARD
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Item
Cable Ladder Elevation Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.