Zoro Homepage
This item is Discontinued.
Middle Atlantic 15A Rackmount Pwr Switch RLNK-SW715R

15A Rackmount Pwr Switch (Discontinued)

  • Mfr # RLNK-SW715R
  • Zoro # G5250053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLNK-SW715R
Zoro #
G5250053
UPC #
656747179235
Country of Origin
China

Dimensions

Depth
9.6"
Width
19"
Height
1.7"

Details

Input Current
15 A
Product Type
PDU

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.