16 FOOT RACK SPACE
Mfr # RULER
Zoro # G122443195
product price: $36.09
/eaKey Features
Measurement System
Metric
Width
0.5 in
Length
96 in
Graduations
1/1/1932
Features
Thumb Lock, Belt Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RULER
Zoro #
G122443195
UPC #
656747094552
Country of Origin
China
Dimensions
Width
0.5 in
Length
96 in
Details
Measurement System
Metric
Graduations
1/1/1932
Features
Thumb Lock, Belt Clip
Material
Steel
Item
Measuring Tape
Measuring Edge
Double
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.