Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16CFR BOTTOM RUNNER SET

  • Mfr # 5-RS16

  • Zoro # G515806545


product price: $43.79
/ea

Key Features

Environmental Certification
GREENGUARD
Width
1.5 in
Color
Gray
Depth
15.6 in
Height
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-RS16
Zoro #
G515806545
UPC #
656747111549
Country of Origin
United States

Dimensions

Width
1.5 in
Depth
15.6 in
Height
0.3 in

Details

Item
Rack Runner Kit
Environmental Certification
GREENGUARD
Color
Gray
Form Factor
Rack-mountable
Material
Steel
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.