Zoro Homepage
This item is Discontinued.
Middle Atlantic 16W/14D Wm Shlf Greystone WMS-1614GS

16W/14D Wm Shlf Greystone (Discontinued)

  • Mfr # WMS-1614GS
  • Zoro # G5922918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMS-1614GS
Zoro #
G5922918
UPC #
656747125485
Country of Origin
Unknown

Dimensions

Height
9"
Width
20.3"
Depth
18.5"

Details

Color
Graystone
Product Type
Wall Shelf
Load Capacity
100 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.