Zoro Homepage
This item is Discontinued.
Middle Atlantic 16W/14D Wm Shlf Maple WMS-1614MP

16W/14D Wm Shlf Maple (Discontinued)

  • Mfr # WMS-1614MP
  • Zoro # G5252747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMS-1614MP
Zoro #
G5252747
UPC #
656747125478
Country of Origin
Unknown

Dimensions

Width
20.3"
Depth
18.5"
Height
9"

Details

Load Capacity
100 lb
Product Type
Wall Shelf
Color
Maple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.