Zoro Homepage

18SP/22D WALLRACK W/PLEXI

  • Mfr # DWR-18-22PD

  • Zoro # G1338995


product price: $1,519.99
/ea
Free Shipping & Returns

Key Features

Height
38.5"
Depth
22"
Finish
Textured Black Powder Coat
Material
Steel
Features
Cable Management, Adjustable Mounting Rails
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWR-18-22PD
Zoro #
G1338995
UPC #
-
Country of Origin
Unknown

Dimensions

Height
38.5"
Depth
22"
Width (US)
23.4
Height (US)
38.563
Depth (US)
22.3
Usable Depth
20
Usable Height
31.5
Rack Height
18U
Rack Depth
20"
Rack Width
19"

Details

Finish
Textured Black Powder Coat
Material
Steel
Features
Cable Management, Adjustable Mounting Rails
UL Listing No
E313734
Static Load Capacity
1000
Seismic Load Capacity
155
Seismic Rating
156
UL Standards Tested
UL2416
Rack Units
18
UL Load Capacity
250
ASCE
45117
Mounting
Horizontal
CSA Standard
Yes
Rackrail Type
11963
Maximum Weight Capacity
250 lb
Product Name
DWR Rack Cabinet
Form Factor
Wall Mountable
Certifications & Standards
NEBS/NEC standard, UL listed
Product Color
Black
Product Type
Rack Cabinet
Product Series
DWR
Rail Material Gauge
11
Product Material
Plexiglas, Steel
Front Rail
Yes
Type
Two-Post

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.