18U/24INCHDEEP, CONFIGURED RK
Mfr # RCS-1824
Zoro # G621709570
product price: $899.99
/ea
Free Shipping & Returns
Key Features
Rack Height
18U
Form Factor
Floor Standing
Height
38.6 in
Depth
24 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCS-1824
Zoro #
G621709570
UPC #
656747201059
Country of Origin
United States
Dimensions
Rack Height
18U
Height
38.6 in
Depth
24 in
Rack Depth
24 in
Rack Width
23 in
Width
23.6 in
Details
Form Factor
Floor Standing
Color
Black
Certifications & Standards
UL
Features
Removable Side Panel, Casters, Adjustable Leveling Feet, Lockable Side Panel, Cable Management, Lockable
Product Line
Essex
Material
Glass, Steel
Item
Rack Cabinet
Package Contents
Essex RCS 18RU Pre-Configured AV Rack - Black, Front and Rear Adjustable Rack Rail, Top Mounted DC Fans, 1 Set of Essex Accessory Brackets
Maximum Weight Capacity
500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.