Zoro Homepage
This item is Discontinued.
Middle Atlantic 19, 44Sp, 36Dp Drk W/Cagera DRK19-44-36PRO

19, 44Sp, 36Dp Drk W/Cagera (Discontinued)

  • Mfr # DRK19-44-36PRO
  • Zoro # G6245864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRK19-44-36PRO
Zoro #
G6245864
UPC #
656747041587
Country of Origin
Unknown

Dimensions

Height
83.5"
Width
30"
Depth
36"

Details

Features
Removable Door, Cable Management, Lockable Door, Adjustable Mounting Rails
Product Type
Rack Cabinet

Description

The MIDDLE ATLANTIC brand 19,44Sp,36Dp Drk W/Cagera is a rack cabinet with a height of 83.5", width of 30", and depth of 36".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.