
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BGR-TRIM19B
Zoro #
G5876675
UPC #
656747148606
Country of Origin
Unknown
Dimensions
Height
33.3"
Width
0.6"
Depth
0.3"
Details
Color
Black
Material
Steel
Product Type
Trim Panel
Compatibility
BGR Series Racks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.