1SP FLANGED TEXT BLANK PA
Mfr # SB1
Zoro # G915806329
product price: $25.69
/eaKey Features
Compatible Rack Height
1U
Height
1.8 in
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB1
Zoro #
G915806329
UPC #
656747020728
Country of Origin
United States
Dimensions
Compatible Rack Height
1U
Height
1.8 in
Width
19 in
Details
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Material
Steel
Environmental Certification
GREENGUARD
Item
Flange Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.