1SP FLAT ECONO BLANK
Mfr # FEB1
Zoro # G115806457
product price: $18.49
/eaKey Features
Compatible Rack Height
1U
Color
Black Powder Coat
Material
Steel
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FEB1
Zoro #
G115806457
UPC #
656747007330
Country of Origin
United States
Dimensions
Compatible Rack Height
1U
Height
1.8 in
Details
Color
Black Powder Coat
Material
Steel
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Blanking Panel
Device Supported
Rack
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.