1SP PANEL, UFA SERIES BPC
Mfr # UFAF-1
Zoro # G115806594
product price: $20.49
/eaKey Features
Compatible Rack Height
1U
Depth
0.8 in
Color
Black Powder Coat
Environmental Certification
ECO PASSPORT
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UFAF-1
Zoro #
G115806594
UPC #
656747140532
Country of Origin
United States
Dimensions
Compatible Rack Height
1U
Depth
0.8 in
Height
1.8 in
Width
19 in
Details
Color
Black Powder Coat
Environmental Certification
ECO PASSPORT
Environmentally Friendly
Yes
Compatible With
Works with UFA Series shelves
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Blanking Panel
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.