Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1SP PANEL W/BRUSH GROMMET

  • Mfr # BR1

  • Zoro # G215806449


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Depth
2.9 in
Device Supported
Rack
Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR1
Zoro #
G215806449
UPC #
656747056581
Country of Origin
United States

Dimensions

Depth
2.9 in
Height
1.8 in
Compatible Rack Height
1U

Details

Color
Black
Material
Steel
Device Supported
Rack
Item
Grommet Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.