Zoro Homepage

1SP PERFORATED VENT PANEL

  • Mfr # VT1

  • Zoro # G615806490


product price: $32.99
/ea

Key Features

Width
19 in
Color
Black
Compatible Rack Height
1U
Material
Aluminium
Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team