Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1SP UM SHELF, 11.5INCHD, KIT

  • Mfr # UMS1-11.5K

  • Zoro # G015806649


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Maximum Weight Capacity
25 lb
Form Factor
Rack-mountable
Height
1.7 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Rack Height
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UMS1-11.5K
Zoro #
G015806649
UPC #
656747204326
Country of Origin
United States

Dimensions

Height
1.7 in
Rack Height
1U
Depth
11.5 in
Width
19 in

Details

Maximum Weight Capacity
25 lb
Form Factor
Rack-mountable
Item
Rack Shelf
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
1RU Universal Mounting Pattern Rack Shelf - 11.5in Depth, 3/16 Length Flat Head Screws, 6 x #4, 4 x #6
Color
Black Textured Powder Coat
Environmentally Friendly
Yes
Material
Steel
Rack Type
Open Frame
Features
Powder Coated
Environmental Certification
GREENGUARD

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.