Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1SP UM SHELF, 11.5INCHD

  • Mfr # UMS1-11.5

  • Zoro # G115806655


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Environmental Certification
GREENGUARD
Depth
11.5 in
Material
Steel
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UMS1-11.5
Zoro #
G115806655
UPC #
656747204357
Country of Origin
United States

Dimensions

Depth
11.5 in
Width
19 in
Height
1.8 in
Rack Height
1U

Details

Color
Black
Environmental Certification
GREENGUARD
Item
Rack Shelf
Material
Steel
Form Factor
Rack-mountable
Package Contents
1RU Universal Mounting Rack Shelf - 11.5in Depth - Black, 3/16 Length Flat Head Screws, 16 x #4 Screws , 4 x #6 Screws
Maximum Weight Capacity
25 lb
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Features
Powder Coated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.