Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1SP UM SHELF, 5.5INCHD

  • Mfr # UMS1-5.5

  • Zoro # G315806677


product price: $74.19
/ea

Key Features

Rack Height
1U
Height
1.7 in
Width
19 in
Material
Steel
Maximum Weight Capacity
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UMS1-5.5
Zoro #
G315806677
UPC #
656747204340
Country of Origin
United States

Dimensions

Rack Height
1U
Height
1.7 in
Width
19 in
Depth
5.5 in

Details

Material
Steel
Maximum Weight Capacity
25 lb
Package Contents
1RU Universal Mounting Rack Shelf - 5.5in Depth - Black, 3/16 Length Flat Head Screws, 16 x #4 , 4 x #6
Item
Rack Shelf
Rack Type
Open Frame
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black Powder Coat
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD
Form Factor
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.