Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1SP UNIV FA SHELF, 8INCHDEEP

  • Mfr # UFA-8

  • Zoro # G215806654


product price: $59.09
/ea

Key Features

Features
Powder Coated, Cable Management
Material
Steel
Rack Height
1U
Color
Black
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFA-8
Zoro #
G215806654
UPC #
656747140495
Country of Origin
United States

Dimensions

Rack Height
1U
Depth
8 in

Details

Features
Powder Coated, Cable Management
Material
Steel
Item
Rack Shelf
Color
Black
Maximum Weight Capacity
35 lb
Form Factor
Rack-mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.