Zoro Homepage

1SP UNIVERSAL HALF-RACK T

  • Mfr # UTR1

  • Zoro # G815806658


product price: $53.39
/ea

Key Features

Color
Black Powder Coat
Rack Height
1U
Width
19 in
Features
Vented
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTR1
Zoro #
G815806658
UPC #
656747023125
Country of Origin
China

Dimensions

Rack Height
1U
Width
19 in
Depth
10 in
Rack Width
19 in
Height
1.7 in

Details

Color
Black Powder Coat
Features
Vented
Item
Rack Shelf
Form Factor
Rack-mountable
Material
Steel
Compatible With
cUL, UL
Ventilation
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.