
Corded, 24 Outlet(s) 9 ft, 2 PK (Discontinued)
- Mfr # PD-2X1215TL-30CB
- Zoro # G5928904
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD-2X1215TL-30CB
Zoro #
G5928904
UPC #
656747080944
Country of Origin
Unknown
Dimensions
Cord Length
9 ft
Height
56-1/2 in
Dimensions
1.52 in D x 56-1/2 in H x 2.82 in W
Width
2.82 in
Depth
1.52 in
Details
Type
Corded
Number of Outlets
24
Standards
UL Listing
Number of Circuits
2
Max. Amps
30A
Mounting Style
Vertical Rackmount
Housing Material
Steel
NEMA Plug Configuration
L5-30P
Finish
Black Powder Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.