
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RIB-2-WRK-32
Zoro #
G5927827
UPC #
656747030628
Country of Origin
Unknown
Dimensions
Width
48.5"
Height
2.5"
Depth
32.6"
Details
Features
Cable Management
Product Type
Riser Base
Compatibility
Middle Atlantic WRK 32" Depth Racks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.