Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2000VA 120V UPS LOCAL BANK CONTROL

  • Mfr # UPX-2000R-2

  • Zoro # G716480490


product price: $1,923.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack-mountable
Power Rating
2000VA
Output Voltage
110 V AC
Input Voltage
120 V AC
Outlet Type
8 x NEMA 5-20R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPX-2000R-2
Zoro #
G716480490
UPC #
656747395598
Country of Origin
China

Details

Mounting
Rack-mountable
Power Rating
2000VA
Output Voltage
110 V AC
Input Voltage
120 V AC
Outlet Type
8 x NEMA 5-20R
Number of Outlets
8
Wattage
1800 W
UPS Type
Line-interactive UPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.