Zoro Homepage
This item is Discontinued.
Middle Atlantic 20A, Rm Series Surge, Seq RLNK-SW820R-SP

20A, Rm Series Surge, Seq (Discontinued)

  • Mfr # RLNK-SW820R-SP
  • Zoro # G5251085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLNK-SW820R-SP
Zoro #
G5251085
UPC #
656747195495
Country of Origin
China

Dimensions

Height
1.8"
Cord Length
9 ft
Depth
9"
Width
19.3"

Details

Input Voltage
120 V AC
Product Type
PDU
Input Current
20 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.