Zoro Homepage
This item is Discontinued.
Middle Atlantic 20Out 20A, Rkmt, No Surge PD-2020R-NS

20Out 20A, Rkmt, No Surge (Discontinued)

  • Mfr # PD-2020R-NS
  • Zoro # G5253124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-2020R-NS
Zoro #
G5253124
UPC #
656747126581
Country of Origin
China

Dimensions

Cord Length
9 ft
Width
19"
Height
1.8"
Depth
4"

Details

Input Voltage
120 V AC
Product Type
PDU
Circuit Breaker
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.